- 15 oz Aerosol
- Electrical Enclosure Gray
- Extremely Flammable
- Resistant to 300°F
- Corrosion Resistant
description
- Rust-resistant, premium quality alkyd enamel, and the premier corrosion fighter in the marketplace.Rust Proof Enamel is designed for moderate to severe corrosive environments and is specially formulated to resist rusting, peeling and fading.Fights weathering, salt spray, and the most severe and demanding industrial conditions.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Dries tack-free in 15 to 30 minutes and fully in one hour, recoat anytime
- Resistant to heat up to 300 °F (149 °C)
- Yellows and reds cover 15 to 18 sq ft per can, others cover 22 to 30 sq ft per can
- Coverage increases when CRC rust proof enamel primer is used
- Excellent resistance to corrosion and solvents and good resistance to abrasion
- CRC rust proof primers seal out moisture and fill hairline cracks and other slight surface imperfections to provide a uniform basecoat for CRC rust proof enamels
- Available in a wide range of colors including OSHA and machinery matches
- VOC compliant
- Modified chain stop alkyd enamel resin system
caution
- Do not restrict the inlet flow
| Container Size | 15 oz |
| Color Group | Gray |
| Dry Time | 1 hr |
| Finish | Enamel |
| Low VOC | N/A |
| Recoat Time | 2-4 h |
| Color | Electrical Enclosure Gray |
| Origin | Acrylic Enamel Paints |
| Container Type | Spray, Aerosol |
| Weight | 2.167 LB |
-
No Air Shipping


