- 15 oz Net Fill
- Gray Color
- Aerosol Container
description
- Seal out moisture and fill hairline cracks and other slight imperfections to provide a uniform basecoat for CRC Rust Proof Enamels.
applications
- For use on iron, steel, wood and aluminum
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Dries tack-free in 15 to 30 minutes and fully in one hour, recoat anytime
- Resistant to heat up to 300 °F (149 °C)
- Yellows and reds cover 15 to 18 sq ft per can, others cover 22 to 30 sq ft per can
- Coverage increases when CRC rust proof enamel primer is used
- Excellent resistance to corrosion and solvents and good resistance to abrasion
- CRC rust proof primers seal out moisture and fill hairline cracks and other slight surface imperfections to provide a uniform basecoat for CRC rust proof enamels
- Available in a wide range of colors including OSHA and machinery matches
- VOC compliant
- Modified chain stop alkyd enamel resin system
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Container Type | Aerosol |
| Appearance | Liquid |
| Origin | Primers |
| Application | For use on iron, steel, wood and aluminum |
| Finish | Enamel, Primer |
| Color | Gray |
| Color Group | Gray |
| Recoat Time | Within 1 h, or After Two Days |
| Flammability | Extremely Flammable |
| Dry Time | 2 hr |
| Tack-Free [Nom] | 30 min |
| Flash Point | -2.2 °F |
| Plastic Safe | Yes |
| Container Size | 20 oz |
| VOC Content | 530.4 g/L |
| Coverage | 25 to 40 sq ft |
| Net Fill | 15 oz |
| Propellant | Hydrocarbon |
| Weight | 8.0 LB |
| EAN or UPC | 78254181509 |
-
No Air Shipping


