- 17 oz Net Fill
- Safety Green Color
- Aerosol Container
description
- Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
applications
- To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- One can covers up to 700 ft with a 1" to 3" wide bright, vivid line
- Lead-free formula won't harm grass, won't wash away
- Nonclogging nozzle and unique spray head
- easy-to-use, less finger fatigue
- Twist cap prevents accidental discharge
- Dries fast and tack-free in two to five minutes
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Tack-Free [Nom] | 30 min |
| Application | To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying. |
| Container Size | 20 oz |
| Origin | Inverted Marking Paints |
| Net Fill | 17 oz |
| Appearance | Liquid |
| Evaporation Percent | >1 (Butyl Acetate=1) |
| Coverage | 25 to 40 sq ft |
| Finish | Flat |
| Color | Safety Green |
| Flash Point | -2 °F |
| Color Group | Green |
| Propellant | Hydrocarbon |
| Dry Time | 2 hr |
| Recoat Time | Within 1 h, or After Three Days |
| VOC Content | 535.5 g/L |
| Flammability | Extremely Flammable |
| Plastic Safe | Yes |
| Type | Ground Traffic/Marking |
| Container Type | Aerosol |
| Weight | 8.0 LB |
| EAN or UPC | 78254182032 |
-
No Air Shipping


