- 17 oz Net Fill
- Fluorescent Red Color
- Aerosol Container
description
- Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
applications
- To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- One can covers up to 700 ft with a 1" to 3" wide bright, vivid line
- Lead-free formula won't harm grass, won't wash away
- Nonclogging nozzle and unique spray head
- easy-to-use, less finger fatigue
- Twist cap prevents accidental discharge
- Dries fast and tack-free in two to five minutes
caution
- Does not adhere to concrete or masonry
- May corrode some metals
| Plastic Safe | Yes |
| Type | Ground Traffic/Marking |
| Dry Time | 1 hr |
| Flash Point | -2 °F |
| Container Size | 20 oz |
| Appearance | Liquid |
| VOC Content | 524.7 g/L |
| Propellant | Hydrocarbon |
| Recoat Time | 2-4 h |
| Tack-Free [Nom] | 30 min |
| Net Fill | 17 oz |
| Application | To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying. |
| Finish | Flat, Fluorescent |
| Container Type | Aerosol |
| Color Group | Red |
| Coverage | 0 to 700 Linear Feet |
| Color | Fluorescent Red |
| Flammability | Extremely Flammable |
| Origin | Inverted Marking Paints |
| Weight | 8.0 LB |
| EAN or UPC | 78254182070 |
-
No Air Shipping


