- 17 oz Net Fill
- Fluorescent Orange Color
- Spray, Aerosol Container
description
- Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
applications
- To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- One can covers up to 700 ft with a 1" to 3" wide bright, vivid line
- Lead-free formula won't harm grass, won't wash away
- Nonclogging nozzle and unique spray head
- easy-to-use, less finger fatigue
- Twist cap prevents accidental discharge
- Dries fast and tack-free in two to five minutes
caution
- Never operate, adjust, or install equipment on a moving conveyor.
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Flammability | Extremely Flammable |
| Type | Ground Traffic/Marking |
| Coverage | 0 to 700 Linear Feet |
| Plastic Safe | Yes |
| Tack-Free [Nom] | 30 min |
| Propellant | Hydrocarbon |
| Appearance | Liquid |
| Finish | Flat, Fluorescent |
| Container Type | Spray Aerosol |
| Container Size | 20 oz |
| VOC Content | 525.6 g/L |
| Color | Fluorescent Orange |
| Net Fill | 17 oz |
| Dry Time | 1 hr |
| Recoat Time | 2-4 h |
| Application | To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying. |
| Origin | Inverted Marking Paints |
| Evaporation Percent | >1 (Butyl Acetate=1) |
| Color Group | Orange |
| Flash Point | -2 °F |
| Weight | 8.0 LB |
| EAN or UPC | 78254182087 |
-
No Air Shipping


