- 13 oz Net Fill
- Aerosol Container
- Viscous Liquid Appearance
description
- A coating containing 316L Stainless Steel pigment to provide corrosion resistance and protection against sunlight, oil, and water. Authorized for use in food processing plants.
applications
- On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.
| Evaporation Percent | >1 (Butyl Acetate=1) |
| Appearance | Viscous Liquid |
| Dry Time | 20 min |
| Flammability | Extremely Flammable |
| Flash Point | -2 °F |
| Plastic Safe | Yes |
| VOC Content | 619 g/L |
| Coverage | 28 to 32 sq ft @ 3 mil Dry |
| Container Type | Aerosol |
| Color | Gray |
| Container Size | 16 oz |
| Recoat Time | Anytime |
| Net Fill | 13 oz |
| Tack-Free [Nom] | 20 min |
| Propellant | Hydrocarbon |
| Weight | 7.0 LB |
| EAN or UPC | 78254182117 |

