- 18 oz Aerosol
- Yellow
- Extremely Flammable
- One Coat Coverage
description
- Superior high solids formula designed to provide the durability and thick, even coverage required for high traffic striping jobs. Use on concrete, metal, asphalt, gravel and wood.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- One can sprays 225 to 300 linear ft of bright, crisp 3 1/2" line
- Durable, one coat coverage
- Excellent resistance to weather, abrasion, ultraviolet rays, water, oil, gasoline and most in-plant cleaning solvents
- Dries fast and tack-free in two to five minutes
- VOC compliant
- For use with CRC striping equipment (see below)
caution
- Do not restrict the inlet flow
| Low VOC | Yes |
| Color | Yellow |
| Container Size | 18 oz |
| Dry Time | 5 min |
| Origin | Marking Paints |
| Container Type | Spray, Aerosol |
| Finish | Flat |
| Color Group | Yellow |
| Weight | 2.667 LB |
-
No Air Shipping


