- Four Machine In One
- Built-in Storage
features
- Handy, durable stencils for use with CRC upside down traffic paints
- Includes 24" handicapped logo
- 28" arrow
- 9" letter set (A through Z)
- 9" number set (0 through 9)
- 9" "RESERVED"
- 9" "VISITOR"
- 9" "NO PARKING"
- Sturdy, welded steel construction
- long handle eliminates back pain
- Slight twist of can eliminates accidental discharge
- Economical welded steel construction
- Perfect for jobsites requiring occasional striping applications
- Engineered for easy operation and maintenance
- designed to create professional results
- Four machines in one
- center line, side striping, curb/angle and stenciling
- 22 lb machine makes straighter lines
- stripe width from 2" to 5"
- Built-in storage area holds two cases of paint
- Fox Valley adapter available
| Application | Floors |
| Origin | Painting Equipment |
| Weight | 10.0 LB |

