- Red Color
- 11 oz Net Fill
- Aerosol Container
description
- Polyurethane coating that insulates electrical equipment and seals out water and moisture. The red formula allows for visualization of equipment.
applications
- On motor windings, terminals, bus bars, commutator ends, stator coils, and PC boards
features
- Dries quickly
- Dielectric strength 1,300 V/mil (18411) or 2,000 V/mil (18410)
- Effective range of -90 °F to 250 °F
- Abrasion-resistant insulator
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
| Container Size | 16 oz |
| Tack-Free [Max] | 30 min |
| VOC Content | 417.4 g/L |
| Color | Red |
| Tack-Free [Min] | 15 min |
| Temperature Range [Max] | 250 °F |
| Net Fill | 11 oz |
| Type | Electrical Insulating |
| Flammability | Extremely Flammable |
| Tack Range Time [Min] | 15 min |
| Flash Point | -4 °F |
| Dielectric Strength | 2,000 V/mil |
| Tack Range Time [Max] | 30 min |
| Container Type | Aerosol |
| Plastic Safe | Yes |
| Dry Time | 72 hr |
| Propellant | Hydrocarbon |
| Temperature Range [Min] | -90 °F |
| Coverage | 20 to 25 sq ft |
| Application | On motor windings, terminals, bus bars, commutator ends, stator coils, and PC boards |
| Appearance | Viscous Liquid |
| Evaporation Rate | Moderate |
| Weight | 11.0 LB |
| EAN or UPC | 78254184104 |
-
No Air Shipping


