- Clear Color
- 11 oz Net Fill
- Aerosol Container
description
- It provides a conformal polyurethane coating that insulates electrical equipment and seals out water and moisture. This product allows clear visualization of whatever it is sprayed upon. It is an excellent insulator of PC boards, since it allows visualization of circuit paths. It dries quickly to a hard, durable, flexible film.
applications
- On motor windings, terminals, bus bars, commutator ends, stator coils, and PC boards
features
- Dries quickly
- Dielectric strength 1,300 V/mil (18411) or 2,000 V/mil (18410)
- Effective range of -90 °F to 250 °F
- Abrasion-resistant insulator
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
| Coverage | 20 to 25 sq ft |
| Dry Time | 72 hr |
| Temperature Range [Min] | -90 °F |
| Application | On motor windings, terminals, bus bars, commutator ends, stator coils, and PC boards |
| VOC Content | 457.8 g/L |
| Flash Point | -4 °F |
| Type | Electrical Insulating |
| Container Type | Aerosol |
| Dielectric Strength | 1,300 V/mil |
| Net Fill | 11 oz |
| Propellant | Hydrocarbon |
| Temperature Range [Max] | 250 °F |
| Color | Clear |
| Tack-Free [Min] | 15 min |
| Tack Range Time [Min] | 15 min |
| Plastic Safe | Yes |
| Container Size | 16 oz |
| Evaporation Rate | Fast |
| Appearance | Viscous Liquid |
| Tack Range Time [Max] | 30 min |
| Flammability | Extremely Flammable |
| Tack-Free [Max] | 30 min |
| Weight | 11.0 LB |
| EAN or UPC | 78254184111 |
-
No Air Shipping


