- Aerosol Container Type
- 16 oz Container Size
- Viscous Liquid Physical Form
description
- High-performance coating of >93% pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection: 1 - 2 years.
applications
- On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails. Meets ASTM 780A
features
- Excellent touch-up for damaged galvanized coatings,
- Protects base metal even when scratched, abraded, or dented,
- Dries tack -free in 20 minutes,
- Outdoor protection 1 to 2 years
| Recoat Time | Within 1 h, or After Two Days |
| Coverage | 24 sq ft at 1 mil Dry |
| Odor | Aromatic |
| Propellant | Hydrocarbon |
| Water Displacer | Yes |
| Plastic Safe | Yes |
| Net Fill | 13 Wt Oz |
| Dry Time | 8 hr |
| Flash Point | -2 °F |
| Tack-Free [Nom] | 20 min |
| Container Size | 16 oz |
| Appearance | Viscous Liquid |
| Base Type | Acrylic |
| Temperature Range [Max] | 130 °F (Continuous) / 150 °F (Intermittent) |
| Color | Gray |
| VOC Content | 555.6 g/L |
| Flammability | Extremely Flammable |
| Container Type | Aerosol |
| Evaporation Rate | Fast |
| Application | On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails. Meets ASTM 780A |
| Boiling Point | 181 °F |
| Cure Speed Time | 8 h |
| Included | Extension Tube |
| Residue | Yes |
| Physical Form | Viscous Liquid |
| Weight | 1.0 LB |
| EAN or UPC | 78254184128 |
-
No Air Shipping


