Skip to content Skip to navigation menu
Zinc-It® Instant Cold Galvanize™ Zinc Rich Galvanize Coating

18413

Zinc-It® Instant Cold Galvanize™ Zinc Rich Galvanize Coating
Item #101849926
  • 1 gal Net Fill
  • Can Container
  • Viscous Liquid Appearance
Zinc-It® Instant Cold Galvanize™ Zinc Rich Galvanize Coating
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 1 gal Net Fill
  • Can Container
  • Viscous Liquid Appearance

description

  • High-performance coating of >92% pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection: 1 - 2 years.

applications

  • On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.

features

  • Actively fights rust and corrosion
  • Protects base metal even when scratched or abraded
  • Fast drying
  • dries to the touch in 15 minutes
  • Excellent weldability

compliances

  • 0

caution

  • Use with steam and some petroleum products normally requires a plunger seal material modification. Consult Skinner Valve to specify a suitable material.
Tack-Free [Nom] 30 min
Evaporation Rate Slow
Coverage 674 sq ft @ 1 mil Dry
Appearance Viscous Liquid
Container Type Can
Container Size 1 gal
Dry Time 72 hr
Flash Point 45 °F
Net Fill 1 gal
VOC Content 493.36 g/L
Plastic Safe May Be Harmful to Some Plastics
Recoat Time 8 h
Flammability Flammable
Application On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.
Water Displacer Yes
Color Gray
Weight 22.0 LB
EAN or UPC 78254184135
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison