- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- An acrylic based, sacrificial zinc coating that protects ferrous metals from oxidizing. Creates a barrier film between the environment & the base metal to prevent the formation or spread of rust & corrosion. Meets requirements of ASTM-A780.
applications
- On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.
features
- Recommended for touch-up and repair of bright finish, hot-dip galvanized surfaces,
- Fast-drying, dries to the touch in 20 minutes,
- Protects base metal even when scratched or abraded,
- Creates a barrier film between the environment and the base metal to prevent the spread of rust and corrosion.
| Coverage | 28 to 32 sq ft/Aerosol |
| Film Type | Dry |
| Dry Time | 48 hr |
| Flammability | Extremely Flammable |
| Color | Gray |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Appearance | Liquid |
| Recoat Time | 20 min to 16 h |
| Base Type | Styrenated-Epoxy |
| Evaporation Rate | Fast |
| Plastic Safe | No |
| Odor | Aromatic |
| Flash Point | -2.2 °F |
| Net Fill | 13 Wt Oz |
| Propellant | Hydrocarbon |
| Application | On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails. |
| Tack-Free [Nom] | 20 min |
| VOC Content | 579 g/L |
| Cure Speed Time | 48 h |
| Residue | Yes |
| Physical Form | Liquid |
| Included | Extension Tube |
| Boiling Point | -166 °F |
| Weight | 13.0 LB |
| EAN or UPC | 78254184142 |
-
Prop 65


