- 32 fl oz Net Fill
- Bottle Container
description
- A unique fast drying milky white vinyl/acrylic coating that is applied to any rusted metal surface in order to stop rust in its tracks. It neutralizes rust and converts it to a tough, black primer in one easy step.
applications
- Vehicles, trailers, railings, bridges, equipment, overhead cranes, pipelines, storage tanks, transmission towers, fences chairs, tables, dumpsters, etc…
features
- Neutralizes rust and converts it to a tough, black primer in one easy step
- No more scraping or sandblasting
- Instantly stops rust
| Appearance | Liquid |
| Capacity Volume | 1 qt |
| Application | Vehicles, trailers, railings, bridges, equipment, overhead cranes, pipelines, storage tanks, transmission towers, fences chairs, tables, dumpsters, etc… |
| Dry Time | 24 hr |
| Packing Type | Bottle |
| Color | Cream White |
| Tack-Free [Nom] | 1 h |
| Container Size | 1 qt |
| Container Type | Bottle |
| Evaporation Rate | Slow |
| Net Fill | 32 fl oz |
| VOC Content | 11.2 g/L |
| Plastic Safe | Yes |
| Acidity (pH) | 2.5 to 3.5 |
| Weight | 32.0 LB |
| EAN or UPC | 78254184180 |

