CRC Industries, Inc.
18419
Nonflammable 1 gal Corrosion Inhibitor With Slow Evaporation Rate
Item #101423511
-
Prop 65
- Bottle Container Type
- 1 gal Container Size
- Liquid Physical Form
description
- A unique fast drying milky white vinyl/acrylic coating that is applied to any rusted metal surface in order to stop rust in its tracks. It neutralizes rust and converts it to a tough, black primer in one easy step.
applications
- Vehicles, trailers, railings, bridges, equipment, overhead cranes, pipelines, storage tanks, transmission towers, fences chairs, tables, dumpsters, etc…
features
- No more scraping or sandblasting,
- Protects surfaces for years,
- A unique fast drying vinyl/acrylic coating that is applied to any rusted metal surface to instantly stop rust,
- Applications include vehicles, trailers, railings, bridges, equipment, storage tanks, and transmission towers
| Plastic Safe | Yes |
| Container Type | Bottle |
| Evaporation Rate | Slow |
| Odor | Glue Like |
| VOC Content | 1 % (Consumer Product Def) |
| Dry Time | 24 hr |
| Color | Cream White |
| Net Fill | 1 gal |
| Acidity (pH) | 2.5 to 3.5 |
| Boiling Point | 122 °F |
| Base Type | Water Based |
| Appearance | Liquid |
| Tack-Free [Nom] | 1 h |
| Cure Speed Time | 24 h |
| Physical Form | Liquid |
| Flammability | Nonflammable |
| Container Size | 1 gal |
| Temperature Range [Max] | Up to 250 °F |
| Residue | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 78254184197 |
-
Prop 65

