- 11 oz Can
- Extremely Flammable
- For Diesel and Gasoline Engines
- Effective to -65°F
features
- Ensures fast, economical starts in extremely cold or humid climates
- Upper cylinder lubricant minimizes wear during cold starts
- Effective to -65 °F
- For diesel and gasoline engines
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Container Type | Can |
| Flammability | Extremely Flammable |
| Container Size | 11 oz |
| Weight | 1.0 LB |

