- 16 fl oz Bottle
- Forms A Permanent Molecular Seal As Strong As Steel
- Effectively Seals Holes And Cracks
applications
- Copper, aluminum and plastic bi-material radiators and heater cores
- Cast iron and aluminum blocks
- Head gaskets and freeze plugs
features
- Tested by independent labs as the #1 Permanent Metallic™ Engine Block Sealer in effectiveness and longevity
- Forms a permanent molecular seal as strong as steel
- Effectively seals holes and cracks
- Will not break away or wash out (not a temporary patch)
| Container Size | 16 oz |
| Corrosion Inhibitor | No |
| Application | Automotive Engines |
| Container Type | Bottle |
| Weight | 7.0 LB |
| EAN or UPC | 78372010163 |

