- Can Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Forms a permanent molecular bond that's as strong as steel. Seals cracks & holes in cast iron & aluminum engine blocks, head gaskets, freeze plugs, & copper, aluminum & bi-material radiators & heater cores. Tested by an Independent test lab. Rated No.1
applications
- Aluminum engine blocks, cooling systems, cylinder heads, engine blocks, freeze plugs, head gaskets, heaters cores, iron engine blocks, metal radiators, plastic radiators, radiators, water pumps
features
- Will not break away or wash out,
- Plastic safe,
- Zero VOC
| Corrosion Inhibitor | No |
| Plastic Safe | Yes |
| Net Fill | 16 Wt oz |
| Evaporation Rate | Slow |
| Container Type | Can |
| Color | Reddish Brown |
| Application | Automotive Engines |
| Base Type | Water Based |
| VOC Content | 0 % (Consumer Product Def) |
| Physical Form | Liquid |
| Boiling Point | 212 °F |
| Residue | No |
| Flammability | Nonflammable |
| Acidity (pH) | 11.3 |
| Odor | Odorless |
| Container Size | 16 oz |
| Weight | 15.0 LB |
| EAN or UPC | 78372010163 |

