- 4 fl oz Container
- Prevents Compression Loss On Rubber, Paper, Cork, Permanent Torque And Teflon® Coated Gaskets
- Do Not Use On Rubber Gaskets
| Color | Copper |
| Container Type | Container |
| Compressive Strength | N/A |
| Container Size | 4 fl oz |
| Compound Type | Gasket |
| Weight | 5.0 LB |
| EAN or UPC | 78372015045 |
-
No Air Shipping


