- Aerosol Container Type
- 12 oz Container Size
- Liquid Physical Form
- 9 Wt Oz Net Fill
description
- High temperature, high quality aerosol metallic gasket sealer. Prevents compression loss on premium gaskets. Ideal for head and intake gaskets.
applications
- Automatic transmissions, cover plates, diesel heads, high compression engines, hi-speed turbine superchargers, hydraulic pumps
features
- Prevents compression loss on premium gaskets.,
- Ideal for head and intake gaskets,
- Contains real copper
| Included | Extension Tube |
| Temperature Range [Min] | -80 °F |
| Flash Point | -20 °F |
| Container Size | 12 oz |
| Flammability | Extremely Flammable |
| Color | Copper |
| Boiling Point | 133 °F |
| Plastic Safe | Yes |
| Net Fill | 9 Wt oz |
| Base Type | Acetone |
| Propellant | Hydrocarbon |
| Container Type | Aerosol |
| Physical Form | Liquid |
| VOC Content | 54.23 % (Consumer Product Def) |
| Evaporation Rate | Fast |
| Temperature Range [Max] | 400 °F |
| Compound Type | Gasket |
| Compressive Strength | N/A |
| Odor | Solvent |
| Weight | 10.0 LB |
| EAN or UPC | 78372016127 |
-
Prop 65


