CRC Industries, Inc.
401712
Professional Strength Knock'er Loose® Penetrant
Item #101852031
-
No Air Shipping
- 9 oz Aerosol
- Fast-Acting
- Heavy-Duty Formula
- Penetrates Rust and Corrosion
- Leave A Fine Film
| Application | Automotive |
| Penetrant | Yes |
| Corrosion Inhibitor | Yes |
| Container Type | Aerosol |
| Container Size | 9 oz |
| Film Type | Thin Oil |
| Water-Resistant | N/A |
| Chlorinated Solvents | N/A |
| Plastic Safe | N/A |
| Water Displacer | Yes |
| Weight | 9.0 LB |
| EAN or UPC | 78372017124 |
-
No Air Shipping

