Skip to content Skip to navigation menu
Flammable 24 oz Corrosion Inhibitor With Slow Evaporation Rate

401724

Flammable 24 oz Corrosion Inhibitor With Slow Evaporation Rate
Item #101851100
  • Aerosol Container Type
  • 24 oz Container Size
  • Liquid Physical Form
Flammable 24 oz Corrosion Inhibitor With Slow Evaporation Rate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 24 oz Container Size
  • Liquid Physical Form

description

  • A super-fast penetrant that attacks corrosion to free rusted & corroded fasteners & components. Powerful, concentrated formula penetrates & leaves behind a long-lasting lubricant that will prevent future corrosion.

applications

  • Rusted and frozen metals, such as bolts, hinges, nuts, hinges, exhaust clamps.

features

  • Powerful, concentrated formula penetrates & leaves behind a long-lasting lubricant that will prevent future corrosion.,
  • Safe on most plastics,
  • Harmless to metals
Physical Form Liquid
Residue Yes
VOC Content 24.1 % (Consumer Product Def)
Container Type Aerosol
Temperature Range [Max] Max 300 °F
Container Size 24 oz
Flammability Flammable
Application Automotive
Evaporation Rate Slow
Included Extension Tube
Penetrant Yes
Plastic Safe Safe on Most Plastics (Test Small Area)
Corrosion Inhibitor Yes
Water Displacer Yes
Boiling Point 315 °F
Chlorinated Solvents N/A
Propellant Carbon Dioxide
Water-Resistant N/A
Odor Petroleum
Dielectric Strength 60000 V
Base Type Petroleum Distillate
Film Type Thin Oil
Flash Point 141 °F
Net Fill 18 Wt Oz
KB Value 28
Color Light Amber
Weight 1.33 LB
EAN or UPC 78372017247
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison