- 32 fl oz Bottle
- Increases Thermal Stability Of The System
- Maintains Smooth Shifting While Inhibiting Leaks
applications
- Compatible with all DEXRON® III/MERCON® applications
features
- Synthetic additives increase thermal stability of the system by minimizing viscosity changes that result at low and high temperatures
- Reduces harmful fluid oxidation caused by heat, friction, speed, load and extreme temperatures
- Friction modifier results in reduced deterioration of metal components, permitting hard parts to work at peak efficiency
- Maintains smooth shifting while inhibiting leaks
| Container Type | Bottle |
| Container Size | 32 fl oz |
| Application | Transmissions |
| Corrosion Inhibitor | N/A |
| Weight | 1.75 LB |

