- Tube Container Type
- 7 fl oz Container Size
- Liquid Physical Form
description
- TRANS-X POSI-TRAC Limited Slip Gear Oil Additive is designed to quiet chattering differentials and improve gear oil performance. Use with conventional GL-5 or synthetic gear oils.
applications
- For axles equipped w/ limited slip, posi-traction, or traction equalizers, for use in all domestic & foreign cars & trucks
features
- Improves gear oil performance,
- Reduces friction, wear and overheating while eliminating chatter,
- Use with conventional GL-5 or synthetic gear oils,
- For use in all domestic and foreign cars and trucks
compliances
- 0
| Plastic Safe | Yes |
| Color | Dark Amber |
| Base Type | Petroleum Distillate |
| Boiling Point | 620.6 °F |
| Net Fill | 7 fl oz |
| Container Size | 7 fl oz |
| VOC Content | <40 % (Consumer Product Def) |
| Corrosion Inhibitor | N/A |
| Application | Differentials |
| Odor | Mild Petroleum |
| Container Type | Tube |
| Flammability | Nonflammable |
| Physical Form | Liquid |
| Flash Point | >300 °F |
| Evaporation Rate | Slow |
| Weight | 6.0 LB |
| EAN or UPC | 78372020582 |
-
Prop 65


