Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Aviex® Guaranteed To Pass™ Diesel Additive

405428

Aviex® Guaranteed To Pass™ Diesel Additive
Item #103349486
  • 1 gal Can
  • Reduces Smoke By Up To 50%
  • Decreases Emissions
  • Imrpoves Cetane Rating Up To Five Points
Aviex® Guaranteed To Pass™ Diesel Additive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Can
  • Reduces Smoke By Up To 50%
  • Decreases Emissions
  • Imrpoves Cetane Rating Up To Five Points

features

  • Reduces smoke by up to 50%
  • Decreases emissions
  • Super-cleans injectors and maintains piston cleanliness
  • Increases your truck's performance and MPG
  • Improves cetane rating by up to five points
  • Protects against harmful gum and varnish buildup
Application Diesel Fuel
Container Type Can
Container Size 1 gal
Weight 8.125 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison