- 1 gal Bottle
- Winter Protection
- Anti-freeze and Anti-Rust
applications
- Forms a barely visible, watertight seal and is ideal for windows, joints, duct work and most electrical applications
- Designed for pipes, outdoor construction, HVAC and high moisture indoor/outdoor applications
- Compatible with all brake systems
features
- A high temperature, low odor, noncorrosive gasket sealant for a variety of sealing and gasket applications that require no sag or shrinkage at temperatures ranging from -65 °F to 500 °F
- Provides complete winter protection for air brake systems
- Eliminates and prevents moisture accumulation and icing
- Antifreeze and antirust
| Container Type | Bottle |
| Container Size | 1 gal |
| Weight | 7.25 LB |

