CRC Industries, Inc.
75021 GASKET REMOVER
Extremely Flammable Organic Solvents Based Gasket Remover
Item #100872292
- Aerosol Container Type
- Liquid Physical Form
- 16 oz Container Size
- Organic Solvents Base
description
- Used For The Removal Of Conventional & Formed In Place Gaskets On Motors, Pumps & Flanges.
applications
- Motors, Pumps, Flanges, Metal, Stone
features
- Removes baked on fiber gaskets, gasket adhesives and sealants,
- Dissolves and aids the removal of paints, lacquers, adhesives, and varnish,
- Contains no methylene chloride
| Plastic Safe | No |
| Application | Motors, Pumps, Flanges, Metal, Stone |
| Odor | Solvent |
| Base Type | Organic Solvents |
| Color | Light Grey |
| Net Fill | 340 Grams |
| VOC Content | 0 % (Consumer Product Def) |
| Container Size | 16 oz |
| Propellant | Hydrocarbon |
| Boiling Point | 132.8 °F |
| Flammability | Extremely Flammable |
| Residue | No |
| Physical Form | Liquid |
| Evaporation Rate | Fast |
| Flash Point | -4.0 °F |
| Container Type | Aerosol |
| Included | Extension Tube |
| Weight | 12.0 LB |
| EAN or UPC | 78254750217 |
