CRC Industries, Inc.
75330 SCREWLOOSE 312G
Petroleum Distillate 16 oz Penetrating Oil
Item #100872310
- Aerosol Container Type
- 16 oz Container Size
description
- A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens & cleans. Instantly penetrates minute & tightly fitted crevices.
applications
- Rusted and Frozen Metals, Bolts, Nuts, Hinges, Exhaust Clamps,
- Use to Remove Light Adhesive and Decals,
- Use as a Multi-Purpose Lubricant
features
- Eases disassembly of mechanical equipment, fittings and fixtures.,
- NSF H2 registered for use in meat and poultry plants,
- Instantly penetrates minute and tightly filled crevices,
- VOC compliant,
- Thin, non-drying film
| KB Value | 28 |
| Temperature Range [Max] | 250 °F |
| Propellant | Carbon Dioxide |
| Application | Rusted and Frozen Metals, Bolts, Nuts, Hinges, Exhaust Clamps, Use to Remove Light Adhesive and Decals, Use as a Multi-Purpose Lubricant |
| Plastic Safe | Safe on most plastics |
| VOC Content | 0 % (Consumer Product Def) |
| Boiling Point | 315 °F |
| Film Type | Thin Non-Drying |
| Physical Form | Liquid |
| Odor | Petroleum Solvent |
| Evaporation Rate | Slow |
| Residue | Yes |
| Container Type | Aerosol |
| Included | Extension Tube |
| Flammability | Flammable |
| Base Type | Petroleum Distillate |
| Color | Light Amber |
| Dielectric Strength | 60000 V |
| Container Size | 16 oz |
| Net Fill | 311 Grams |
| Appearance | Liquid |
| Flash Point | 141 °F |
| Weight | 10.0 LB |
| EAN or UPC | 78254753300 |
