- Food Grade Synthetic Lubricant
description
- Eliminates Squeaks And Prolongs Belt Life. For Use On All Types Of Belts, Such As Serpentine, Flat And V-type Belts. Prevents Slippage And Glazing. Removes Oil, Grease And Glaze. Use Every 4000 Miles To Prevent Drying Out And Slippage.
| Container Type | Aerosol |
| Appearance | Liquid |
| Film Type | Tacky, Colorless, Non-Drying |
| Plastic Safe | Yes |
| Color | Colorless |
| Base Type | Polyisobutene |
| Dielectric Strength | 26,600 V/mil |
| Propellant | Hydrocarbon |
| Evaporation Rate | Fast |
| Flash Point | 16 °F |
| Flammability | Extremely Flammable |
| Container Size | 10 oz |
| Weight | 0.0 LB |
| EAN or UPC | 78254753508 |

