CRC Industries, Inc.
75500 CUTTING OIL 340G
SUPERSEDED TO CRC_73500 - CUTTING OIL THREAD LUBRICANT , MTRL - 118166668
Item #100872313
- Thread Cutting Lubricant
description
- Cutting Oil Is A Superior Thread Cutting Lubricant For Use On All Types Of Metals, Including Brass, Copper And Aluminum.
| Evaporation Rate | Slow |
| Color | Dark Amber |
| Appearance | Liquid |
| Container Type | Aerosol |
| Plastic Safe | Safe on most plastics |
| Propellant | Hydrocarbon |
| Container Size | 16 oz |
| Flash Point | >300 °F |
| Flammability | Flammable |
| Film Type | Non-Drying |
| Base Type | Petroleum |
| Weight | 0.0 LB |
| EAN or UPC | 78254755007 |
