- 12 oz Bottle
- Lowers Pour Point of Fuel
- Reliquefies Gelled Fuel
applications
- For preventative maintenance condition in any diesel engine
- For use with low and high sulfur fuels
features
- Lowers pour point of diesel fuel by as much as 27 °F
- Cleans injectors
- Reliquifies gelled diesel fuel
- Lubricates upper cylinders
- Disperses water
- Contains no harmful alcohol
| Container Type | Bottle |
| Container Size | 12 oz |
| Application | Diesel Fuel |
| Weight | 0.75 LB |

