Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Diesel Fuel Conditioner with Anti-Gel

8C

Diesel Fuel Conditioner with Anti-Gel
Item #103334875
  • 5 gal Can
  • Lowers Pour Point of Fuel
  • Reliquefies Gelled Fuel
Diesel Fuel Conditioner with Anti-Gel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Can
  • Lowers Pour Point of Fuel
  • Reliquefies Gelled Fuel

applications

  • For preventative maintenance condition in any diesel engine
  • For use with low and high sulfur fuels

features

  • Lowers pour point of diesel fuel by as much as 27 °F
  • Cleans injectors
  • Reliquifies gelled diesel fuel
  • Lubricates upper cylinders
  • Disperses water
  • Contains no harmful alcohol
Application Diesel Fuel
Container Type Can
Container Size 5 gal
Weight 39.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison