- 5 gallon pail
description
- Evapo-Rust® is a non-corrosive, water-based rust remover for easy and effective restoration. The award-winning formula is specifically designed to remove rust to bare metal with no scrubbing or sanding required. Just pour, soak, and rinse to remove even the toughest rust. This powerful solution is also reusable, with each bottle providing multiple treatments and long-lasting efficacy.
applications
- Rusty tools, hardware, automotive parts, household items, antiques, equipment.
features
- Removes rust to bare metal
- No scrubbing or sanding required
- Water-based, non-corrosive, non-flammable
- Reusable – 1 gallon removes up to ½ lb of dry rust
- Ready-to-use formula, no mixing required
- Will not harm unrusted steel, safe on other metals
- Will not affect plastic, rubber, or non-oxide based paints
| Net Fill | 5 Gal |
| Plastic Safe | Yes |
| Evaporation Rate | Moderate |
| Appearance | Clear to Yellow Liquid |
| Weight | 44.0 LB |
| EAN or UPC | 899303000059 |

