- Drum Container Type
- 55 gal Container Size
- Emulsion Physical Form
description
- Works instantly to remove the toughest waterline stains, algae stains, rust & gas exhaust stains. Use on fiberglass only. Will not harm gel coat.
applications
- Fiberglass
features
- Use on fiberglass only,
- Will not harm gel coat,
- Easy to use- brush it on, rinse it off,
- Works instantly,
- Water based,
- Non-flammable
caution
- Do not apply while equipment is energized
| VOC Content | 0 % (Consumer Product Def) |
| Type of Chemical | Hull & Bottom Cleaner |
| Odor | Acid |
| Cleaner Type | Hull & Bottom Cleaner |
| Application | Marine Maintenance |
| Container Type | Drum |
| Container Size | 55 gal |
| Color | White |
| Flammability | Not a Consumer Product |
| Net Fill | 55 gal |
| Boiling Point | 185 °F |
| Acidity (pH) | <1 |
| Residue | No |
| Evaporation Rate | Slow |
| Physical Form | Emulsion |
| Base Type | Water Based |
| Plastic Safe | Yes |
| Weight | 746.0 LB |
| EAN or UPC | 716606205502 |
-
No Air Shipping


