- Bottle Container Type
- 1 qt Container Size
- Liquid Physical Form
description
- Cleans and brightens fiberglass, stainless steel, chrome, aluminum, and brass. Removes dirt, grease, grime and chalking. Easy to use on most surfaces above the waterline. Great for non-skid decks, shower stalls & tubs.
applications
- Fiberglass, stainless steel, chrome, brass, aluminum, non-skid decks, shower stalls, tubs
features
- Cleans and brightens fiberglass, stainless steel, chrome, brass and aluminum
- East to use on most surfaces above the waterline
- Great for non-skid decks, shower stalls and tubs
- Removes dirt, grease, grime and chalking
| Physical Form | Liquid |
| Net Fill | 32 fl oz |
| Odor | Fresh |
| Plastic Safe | Yes |
| Type of Chemical | Boat Cleaner |
| Evaporation Rate | Similar to Water |
| Container Type | Bottle |
| VOC Content | 0 % (Consumer Product Def) |
| Cleaner Type | Non Skid Deck Cleaner |
| Color | Light Green |
| Flammability | Nonflammable |
| Acidity (pH) | 9 |
| Base Type | Water Based |
| Application | Marine Maintenance |
| Container Size | 1 qt |
| Boiling Point | Between 212 °F and 190 °F |
| Residue | Yes |
| Weight | 34.0 LB |
| EAN or UPC | 716606021324 |

