- 1 gal Bottle
- Highly Concentrated Synthetic Detergent
- Makes 64 Buckets of Wash
features
- Will not remove wax
- Nonstreaking
- No residue
- Cleans away dirt and grime
- Leaves surface sparkling clean
- Highly concentrated synthetic detergent
- Makes 64 buckets of wash
| Application | Marine Maintenance |
| Type of Chemical | Boat Cleaner |
| Container Type | Bottle |
| Container Size | 1 gal |
| Weight | 42.0 LB |
| EAN or UPC | 716606221281 |

