- Bottle Container Type
- 1 qt Container Size
- Liquid Physical Form
description
- Highly concentrated synthetic detergent. Non-streaking. Leaves no residue. Cleans away dirt and grime, leaving surfaces sparkling clean. Makes 64 buckets of wash. Will not remove wax.
applications
- Automobiles, boats, glass, trailers
features
- Cleans away dirt and grime, leaves surface sparkling clean
- Non-streaking, Leaves no residue
- Will not remove wax
- Makes 64 buckets of wash
| Flammability | Nonflammable |
| Acidity (pH) | 10.45 |
| Residue | Yes |
| Type of Chemical | Boat Cleaner |
| Cleaner Type | Boat Soap |
| VOC Content | 0 % (Consumer Product Def) |
| Color | Blue-Green |
| Container Size | 1 qt |
| Odor | Soapy |
| Physical Form | Liquid |
| Base Type | Water Based |
| Plastic Safe | Yes |
| Container Type | Bottle |
| Evaporation Rate | Slow |
| Net Fill | 32 fl oz |
| Boiling Point | 211.9 |
| Application | Marine Maintenance |
| Weight | 32.0 LB |
| EAN or UPC | 716606022321 |
-
Prop 65


