- Bottle Container Type
- 1 qt Container Size
- Liguid Physical Form
description
- Maximum strength formula quickly removes the heaviest oxidation and eliminates waterline stains, lime deposits and algae stains. Not for use on painted surfaces.
applications
- Aluminum
features
- Maximum strength formula quickly removes the heaviest oxidation and eliminates waterline stains, lime deposits and algae stains,
- Best suited for aluminum hulls with excessive stains and sever oxidation,
- Not for use on painted surfaces,
- Non-flammable,
- Plastic Safe
| Flammability | Nonflammable |
| Evaporation Rate | Similar to Water |
| Base Type | Water Based |
| Odor | Acid |
| VOC Content | 0 % (Consumer Product Def) |
| Acidity (pH) | <1 |
| Boiling Point | 212 °F |
| Net Fill | 32 fl oz |
| Cleaner Type | Pontoon & Aluminum Hull Cleaner |
| Type | Cleaner |
| Container Size | 1 qt |
| Physical Form | Liguid |
| Container Type | Bottle |
| Plastic Safe | Yes |
| Color | Clear |
| Residue | Yes |
| Weight | 32.0 LB |
| EAN or UPC | 716606031323 |
-
No Air Shipping


