CRC Industries, Inc.
MK3732
Nonflammable Water Based Fast and effective Cleaner
Item #103335705
-
No Air Shipping
- Trigger Spray Bottle Container Type
- 1 qt Container Size
- Liguid Physical Form
description
- Fast and effective. Fine mist spray won’t run, even on vertical surfaces. No scrubbing necessary. Just spray on, wipe off. Use on any vinyl or hard surface.
applications
- Marine canvas and fabrics, boat covers, bimini tops, seat covers, marine grade fabrics such as Sunbrella® & other acrylic, synthetic, polyester, & vinyl marine fabrics.
features
- Fine mist spray won’t run, even on vertical surfaces,
- No scrubbing necessary, just spray on, wipe off,
- Use on any vinyl or hard surface,
- Non-flammable,
- Water based
caution
- Not for use with precision tools
| Application | Tubs, Marine, Fiberglass, Rubber, Counters, Mildew |
| VOC Content | 0 % (Consumer Product Def) |
| Biodegradable | Yes |
| Color | Clear |
| Odor | Mild |
| Container Type | Trigger Spray Bottle |
| Acidity (pH) | 11.9 |
| Base Type | Water Based |
| Flash Point | N/A |
| Type of Cleaner | General Purpose |
| Cleaner Type | Mildew Stain Remover |
| Plastic Safe | No |
| Physical Form | Liguid |
| Net Fill | 32 fl oz |
| Boiling Point | 212 °F |
| Evaporation Rate | Slow |
| Container Size | 1 qt |
| Type | Cleaner, Remover |
| Flammability | Nonflammable |
| Residue | Yes |
| Weight | 32.0 LB |
| EAN or UPC | 716606037325 |
-
No Air Shipping

