- Clear
- 17 oz Bottle
- Beautifies and Protects Vinyl, Fiberglass, Leather, Metal, Plastic, Neoprene, Latex, Rubber, and Chrome
features
- Contains ultraviolet reflectors for lasting protection from fading due to sunlight
- No harmful silicones
- Beautifies and protects vinyl, fiberglass, leather, metal, plastic, neoprene, latex, rubber and chrome
| Container Size | 17 oz |
| Container Type | Bottle |
| Color | Clear |
| Type of Chemical | Protectant |
| Temperature Range [Min] | N/A |
| Weight | 1.417 LB |

