- 5 oz Tube
- Gentle, Oderless Soap
- Use With or Without Water
description
- A gentle, odorless soap that removes grease, oil, ink, grime, paint, carbon stains, tar, pitch and other stubborn stains. For use in industrial plants, farms, mines, construction sites and anywhere hands get dirty and soiled.
applications
- Excellent in virtually any senstive cleaning application
features
- Gentle, odorless soap that removes grease, oil, ink, grime, paint, carbon stains, tar, pitch and other stubborn stains
- Can be used with or with out water
- Quickly removes the toughest soils
- Can be used to remove soils from hard surfaces
| Container Type | Tube |
| Soil Type | Paint & Adhesives, Carbon Stains, Grease, Ink, Tar |
| Acidity (pH) | 8 to 8.7 |
| Container Size | 5 oz |
| Soap Type | Hand Cleaner |
| Color | White |
| Odor | Sweet Solvent |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Cleaner Type | Creme |
| Flash Point | 120 °F |
| Weight | 0.417 LB |
| EAN or UPC | 72213121001 |

