- 14 oz Can
- Gentle, Oderless Soap
- Use With or Without Water
description
- A gentle, odorless soap that removes grease, oil, ink, grime, paint, carbon stains, tar, pitch and other stubborn stains. For use in industrial plants, farms, mines, construction sites and anywhere hands get dirty and soiled.
applications
- Excellent in virtually any senstive cleaning application
features
- Quickly removes the toughest soils
- Can be used to remove soils from hard surfaces
- Can be used with or with out water
- Gentle, odorless soap that removes grease, oil, ink, grime, paint, carbon stains, tar, pitch and other stubborn stains
| Container Type | Can |
| Container Size | 14 oz |
| Soil Type | Paint & Adhesives, Carbon Stains, Grease, Ink, Tar |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Color | White |
| Flash Point | 120 °F |
| Odor | Sweet Solvent |
| Cleaner Type | Creme |
| Acidity (pH) | 8 to 8.7 |
| Soap Type | Hand Cleaner |
| Weight | 1.083 LB |
| EAN or UPC | 72213121100 |

