- 7 lb Can
- Gentle, Oderless Soap
- Use With or Without Water
description
- A gentle, odorless soap that removes grease, oil, ink, grime, paint, carbon stains, tar, pitch and other stubborn stains. For use in industrial plants, farms, mines, construction sites and anywhere hands get dirty and soiled.
applications
- Excellent in virtually any senstive cleaning application
features
- Gentle, odorless soap that removes grease, oil, ink, grime, paint, carbon stains, tar, pitch and other stubborn stains
- Can be used with or with out water
- Quickly removes the toughest soils
- Can be used to remove soils from hard surfaces
| Soil Type | Paint & Adhesives, Carbon Stains, Grease, Ink, Tar |
| Acidity (pH) | 8 to 8.7 |
| Cleaner Type | Creme |
| Flash Point | 120 °F |
| Container Size | 7 lb |
| Container Type | Can |
| Soap Type | Hand Cleaner |
| Color | White |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Odor | Sweet Solvent |
| Weight | 8.333 LB |
| EAN or UPC | 72213121704 |

