- Hand Cleaner Soap Type
- 1 gal Net Fill
- Bottle w/Pump Container
description
- Industrial Cherry Hand Cleaner quickly cleans away the toughest oils and soils. Used with pH balance to be gentle on hands. Its serious scrubbing power comes from fine grade pumice, leaves hands fresh.
applications
- Hands and skin, industrial sites
| Base Type | Water |
| Container Type | Bottle w/Pump |
| Acidity (pH) | 6.0 to 7.0 |
| Container Size | 1 gal |
| Plastic Safe | Yes |
| Flash Point | >210 °F |
| Soap Type | Hand Cleaner |
| Appearance | Viscous Cream |
| Evaporation Rate | Slow |
| Color | Deep Pink |
| Weight | 38.0 LB |
| EAN or UPC | 72213121803 |

