- Hand Cleaner Soap Type
- 1 gal Net Fill
- Bottle Container
description
- Industrial Cherry Hand Cleaner quickly cleans away the toughest oils and soils. Used with pH balance to be gentle on hands. Its serious scrubbing power comes from fine grade pumice, leaves hands fresh.
applications
- Hands and skin, industrial sites
| Flash Point | >210 °F |
| Plastic Safe | Yes |
| Container Type | Bottle |
| Appearance | Viscous Cream |
| Base Type | Water |
| Evaporation Rate | Slow |
| Container Size | 1 gal |
| Color | Deep Pink |
| Acidity (pH) | 6.0 to 7.0 |
| Soap Type | Hand Cleaner |
| Weight | 8.26 LB |
| EAN or UPC | 72213121902 |

