- Hand Cleaner Soap Type
- 1 gal Net Fill
- Bottle Container
description
- Industrial Grape Hand Cleaner quickly cleans away the toughest oils and soils. Used with pH balance to be gentle on hands. Its serious scrubbing power comes from fine grade pumice, leaves hands fresh.
applications
- Hands and skin, industrial sites
| Soap Type | Hand Cleaner |
| Container Size | 1 gal |
| Flash Point | >210 °F |
| Acidity (pH) | 6.0 to 7.0 |
| Appearance | Viscous Cream |
| Base Type | Water |
| Color | Purple |
| Plastic Safe | Yes |
| Evaporation Rate | Slow |
| Container Type | Bottle |
| Weight | 40.0 LB |
| EAN or UPC | 72213122107 |

