- Hand Cleaner Soap Type
- 14 oz Net Fill
- Tub Container
description
- This extra tough formula hand cleaner contains buffing grade pumice for deep scrubbing action plus lanolin to protect your skin.
applications
- Hands/skin, industrial sites.
features
- Extra tough formula with buffing-grade pumice for deep cleaning power
- Removes embedded and stubborn grease, oil, printer's ink, tar, cement, paint and other tougher stains
- Leaves hands feeling clean with lanolin and lemon scent
- Biodegradable formula
- Outcleans regular soaps
| Odor | Lemon |
| Flash Point | >200 °F |
| Container Size | 14 oz |
| Evaporation Rate | Slow |
| VOC Content | <6 g/L |
| Soil Type | Paint & Adhesives, Grease, Ink, Oil, Tar |
| Cleaner Type | Pumice |
| Base Type | Petroleum |
| Appearance | Viscous Cream |
| Soap Type | Hand Cleaner |
| Acidity (pH) | 8.0 to 9.0 |
| Color | White |
| Plastic Safe | Yes |
| Container Type | Tub |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Weight | 13.0 LB |
| EAN or UPC | 72213162103 |

