- 1 gal Bottle
- Biogradable
- pH Balanced
- Use With or Without Water
description
- Formulated with the natural cleaning power of citrus. This fast, yet gentle, hand cleaner is pH balanced, highly concentrated and very effective at cleaning the toughest soil, grime, ink, oil, and paint. Use with or without water.
applications
- Excellent in virtually any senstive cleaning application
- Industrial plants, mines, farms, constrution sites, anywhere hands get dirty and soiled
features
- Contains no harsh solvents
- Biodegradable formula
- Quickly and effectively removes the toughest soils
- Fortified with pumice for deep cleaning power
- Conditions skin to leave hands feeling clean and fresh
- Fresh citrus scent
- 1/2 gallon and 1 gallon container packaged with free disposable pump
| Container Size | 1 gal |
| Soap Type | Hand Cleaner |
| Container Type | Bottle |
| Cleaner Type | Lotion |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soil Type | Paint & Adhesives, Ink, Oil |
| Odor | Citrus |
| Weight | 37.0 LB |
| EAN or UPC | 72213017199 |

