Helps promote longer life in all types of reciprocating & rotary compressors. Solvent refined & clay filtered for long lasting, anti-foul operation. Cleans valve seat deposits & extends life.
applications
Portable and stationary rotary screw, rotary vane compressors, Single and multi-stage reciprocating compressors
features
Solvent refinded and clay filtered for long lasting anti-foul operation,
Cleans valve seat deposits as they form,
Prevents ring sticking and reduced wear
Flammability
Nonflammable
Boiling Point
347 °F
Net Fill
32 fl oz
Base Type
Petroleum Distillates
ISO Viscosity Grade
100
Temperature Range [Min]
-10 °F
SAE Gear No.
30W
Physical Form
Liquid
Container Type
Bottle
Color
Clear Amber
Temperature Range [Max]
300 °F
Base Oil
Solvent
Odor
Mild Petroleum
Residue
No
Flash Point
350 °F
Container Size
1 gal
Plastic Safe
Yes
Pour Point
-20 °F
VOC Content
0 % (Consumer Product Def)
SAE No.
30
Evaporation Rate
Very Slow
Weight
2.25 LB
EAN or UPC
72213221312
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back