Helps promote longer life in all types of reciprocating & rotary compressors. Solvent refined & clay filtered for long lasting, anti-foul operation. Cleans valve seat deposits & extends life.
applications
Portable and stationary rotary screw, rotary vane compressors, Single and multi-stage reciprocating compressors
features
Solvent refinded and clay filtered for long lasting anti-foul operation,
Cleans valve seat deposits as they form,
Prevents ring sticking and reduced wear
Boiling Point
347 °F
Physical Form
Liquid
Residue
No
SAE Gear No.
30W
Odor
Mild Petroleum
Container Size
1 gal
Plastic Safe
Yes
ISO Viscosity Grade
100
Color
Clear Amber
Net Fill
1 gal
Base Oil
Solvent
Temperature Range [Min]
-10 °F
Pour Point
-20 °F
Flammability
Nonflammable
Temperature Range [Max]
300 °F
SAE No.
30
Base Type
Petroleum Distillates
Flash Point
350 °F
Container Type
Bottle
Evaporation Rate
Very Slow
VOC Content
0 % (Consumer Product Def)
Weight
33.0 LB
EAN or UPC
72213221336
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back